Menu Search
Insulated Termination Kits Indoor Cable Termination Kit, 15 kV, Shielded Cable

TE CONNECTIVITY #HVT-152-G

Indoor Cable Termination Kit, 15 kV, Shielded Cable

SKU #78535392566
Manufacturer Series: HVT-G
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Kit Type: Indoor Cable Termination
Voltage Class: 15 kV
Cable Type: Shielded
Number of Terminations: 1
Insulator Material: Polymeric, Heat Shrink
Insulator Design: Tubular
Insulation OD - Min: 0.800 in
Insulation OD - Max: 1.250 in
Conductor Size - Min: 2/0 awg
Conductor Size - Max: 350 mcm
Cable Jacket OD: 1.50 in
Connector Type: Not Included

Insulated Termination Kits: Kit Type - Indoor Cable Termination; Voltage Class - 15 kV; Cable Type - Shielded; Number of Terminations - 1; Insulator Material - Polymeric, Heat Shrink; Insulator Design - Tubular; Insulation OD - Min - 0.800 in; Insulation OD - Max - 1.250 in; Conductor Size - Min - 2/0 awg; Conductor Size - Max - 350 mcm; Cable Jacket OD - 1.50 in; Connector Type - Not Included; Manufacturer Series - HVT-G