Menu Search
Insulated Termination Kits Cable Termination Kit, 5-8-15kV, 2/0 awg/5 kV, 1/0 awg/8kV, 2 awg/15kV - 250 mcm/5kv/8kv/15kv
TE CONNECTIVITY #647131-000

Cable Termination Kit, 5-8-15kV, 2/0 awg/5 kV, 1/0 awg/8kV, 2 awg/15kV - 250 mcm/5kv/8kv/15kv

SKU # 71562951196 Manufacturer Series: TFT-R
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Kit Type: Indoor Cable Termination
Voltage Class: 5-8-15 kV
Cable Type: Shielded
Number of Terminations: 1
Insulator Material: Plastic
Insulator Design: Tapes
Insulation OD - Min: 0.640 in.
Insulation OD - Max: 1.090 in.
Conductor Size - Min: 2/0 awg/5 kV, 1/0 awg/8kV, 2 awg/15kV
Conductor Size - Max: 250 mcm/5kv/8kv/15kv
Cable Jacket OD: 0.29-0.58 in.
Connector Type: Not Included

TE Connectivitys (TE) Raychem TFT-R elastomeric medium voltage cable termination is available for shielded indoor applications. TFT-R terminations are designed for customers who prefer cold applied terminations. The TFT-R terminations feature an advanced stress control system using metal oxide matrix technology that provides superior electrical performance. They feature an outer elastomeric insulation tubing formulated for long-term performance in extreme environments. The tubing comes with a pre-lubricated, crush resistant core (holdout) for simple installation. The superior elastomeric insulation tubing, together with the positive positioned stress control system and moisture sealing mastic, provide simple, reliable, and consistent installations.

Additional Info: Length (Installed) 10.5 in.