Menu Search
Insulated Termination Kits Indoor/Outdoor Cable Termination Kit, 5/8 kV, Shielded Cable
AREA LIGHTING RESEARCH #TFT-152R-G

Indoor/Outdoor Cable Termination Kit, 5/8 kV, Shielded Cable

SKU # 04568608099 Manufacturer Series: TFT-R
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Kit Type: Indoor/Outdoor Cable Termination
Voltage Class: 5/8 kV
Cable Type: Shielded
Number of Terminations: 1
Insulator Material: Plastic
Insulator Design: Tubular
Insulation OD - Min: 0.850 in.
Insulation OD - Max: 1.450 in.
Conductor Size - Min: 350 mcm/5kV, 250 mcm/8kV
Conductor Size - Max: 1000 mcm/5kV, 750 mcm/8kV

The TFT-R terminations feature an advanced stress control system using metal oxide matrix technology that provides superior electrical performance. They feature an outer elastomeric insulation tubing formulated for long-term performance in extreme environ

Additional Info: Length: 10.5 in., Conductor Dia: 0.58 - 0.81 in., Cable Shield Style: Tape