You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
AREA LIGHTING RESEARCH #HVT-83-G

Indoor Cable Termination Kit, 5-8 kV, Shielded Cable

SKU # 04568604052 Manufacturer Series: HVT-G
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Indoor Cable Termination
Voltage Class: 5-8 kV
Cable Type: Shielded
Number of Terminations: 1
Insulator Material: Polymeric, Heat Shrink
Insulator Design: Tubular
Insulation OD - Min: 1.100 in
Insulation OD - Max: 1.750 in
Conductor Size - Min: 600 mcm
Conductor Size - Max: 1750 mcm
Cable Jacket OD: 2.10 in
Connector Type: Not Included

Insulated Termination Kits: Kit Type - Indoor Cable Termination; Voltage Class - 5-8 kV; Cable Type - Shielded; Number of Terminations - 1; Insulator Material - Polymeric, Heat Shrink; Insulator Design - Tubular; Insulation OD - Min - 1.100 in; Insulation OD - Max - 1.750 in; Conductor Size - Min - 600 mcm; Conductor Size - Max - 1750 mcm; Cable Jacket OD - 2.10 in; Connector Type - Not Included; Manufacturer Series - HVT-G