Menu Search
Insulated Termination Kits Termination Kit, 5-8.7 kV, 95 kV BIL, 4/0 awg - 350 mcm/5kV, Shielded Cable, 3 Terminations

3M #7623-T-95-3G

Termination Kit, 5-8.7 kV, 95 kV BIL, 4/0 awg - 350 mcm/5kV, Shielded Cable, 3 Terminations

SKU #05400743666
Manufacturer Series: 7600-T-3G
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Kit Type: Indoor Cable Termination
Voltage Class: 5-8.7 kV
BIL: 95 kV
Cable Type: Shielded
Number of Terminations: 3
Insulator Material: Silicone Rubber, Cold Shrink
Insulator Design: Tubular
Insulation OD - Min: 0.700 in
Insulation OD - Max: 0.920 in
Conductor Size - Min: 4/0 awg/5kV, 3/0 awg/8.7kV
Conductor Size - Max: '350 mcm/5kV/8.7kV
Cable Jacket OD: 3.30 in
Connector Type: Not Included

Insulated Termination Kits: Kit Type - Indoor Cable Termination; Voltage Class - 5-8.7 kV; BIL - 95 kV; Cable Type - Shielded; Number of Terminations - 3; Insulator Material - Silicone Rubber, Cold Shrink; Insulator Design - Tubular; Insulation OD - Min - 0.700 in; Insulation OD - Max - 0.920 in; Conductor Size - Min - 4/0 awg/5kV, 3/0 awg/8.7kV; Conductor Size - Max - '350 mcm/5kV/8.7kV; Cable Jacket OD - 3.30 in; Connector Type - Not Included; Additional Information - For 3C cables with internal grounds. Includes: (3) Silicone tubular termination assemblies, (3) 4-ft rubber rejacketing sleeves; Manufacturer Series - 7600-T-3G

Additional Info: For 3C cables with internal grounds. Includes: (3) Silicone tubular termination assemblies, (3) 4-ft rubber rejacketing sleeves