Menu Search
Insulated Termination Kits Termination Kit, 5-8.7 kV, 95 kV BIL, 1 - 3/0 awg/5kV, Shielded Cable, 3 Terminations

3M #7621-T-95-3-RJS

Termination Kit, 5-8.7 kV, 95 kV BIL, 1 - 3/0 awg/5kV, Shielded Cable, 3 Terminations

SKU #05400704586
Manufacturer Series: 7600-T-3-RJS
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Kit Type: Indoor Cable Termination
Voltage Class: 5-8.7 kV
BIL: 95 kV
Cable Type: Shielded
Number of Terminations: 3
Insulator Material: Silicone Rubber, Cold Shrink
Insulator Design: Tubular
Insulation OD - Min: 0.500 in
Insulation OD - Max: 0.700 in
Conductor Size - Min: 1 awg/5kV, 2 awg/8.7kV
Conductor Size - Max: 3/0 awg/5kV, 2/0 awg/8.7kV
Connector Type: Not Included

Insulated Termination Kits: Kit Type - Indoor Cable Termination; Voltage Class - 5-8.7 kV; BIL - 95 kV; Cable Type - Shielded; Number of Terminations - 3; Insulator Material - Silicone Rubber, Cold Shrink; Insulator Design - Tubular; Insulation OD - Min - 0.500 in; Insulation OD - Max - 0.700 in; Conductor Size - Min - 1 awg/5kV, 2 awg/8.7kV; Conductor Size - Max - 3/0 awg/5kV, 2/0 awg/8.7kV; Connector Type - Not Included; Additional Information - For 3C cables with or without internal grounds. Includes (3) 4-ft rubber rejacketing sleeves. Cabinet mount installations; Manufacturer Series - 7600-T-3-RJS

Additional Info: For 3C cables with or without internal grounds. Includes (3) 4-ft rubber rejacketing sleeves. Cabinet mount installations