3M #7653-T-150

Termination Kit, 5-25/28 kV, 150 kV BIL, 300 mcm - 500 mcm/5kV, Jacketed Concentric Neutral Cable

SKU: 05400741772
Manufacturer Series: QT-III
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Kit Type: Indoor Cable Termination
Voltage Class: 5-25/28 kV
BIL: 150 kV
Cable Type: Jacketed Concentric Neutral
Number of Terminations: 1
Insulator Material: Silicone Rubber, Cold Shrink
Insulator Design: Tubular
Insulation OD - Min: 0.720 in
Insulation OD - Max: 1.290 in
Conductor Size - Min: 300 mcm/5kV, 2 awg/28kV
Conductor Size - Max: 500 mcm/5kV, 4/0 awg/28kV
Connector Type: Not Included
Manufacturer Series: QT-III
Description
Insulated Termination Kits: Kit Type - Indoor Cable Termination; Voltage Class - 5-25/28 kV; BIL - 150 kV; Cable Type - Jacketed Concentric Neutral; Number of Terminations - 1; Insulator Material - Silicone Rubber, Cold Shrink; Insulator Design - Tubular; Insulation OD - Min - 0.720 in; Insulation OD - Max - 1.290 in; Conductor Size - Min - 300 mcm/5kV, 2 awg/28kV; Conductor Size - Max - 500 mcm/5kV, 4/0 awg/28kV; Connector Type - Not Included; Manufacturer Series - QT-III