Menu Search

3M #7625-T-110

Termination Kit, 5-15 kV, 110 kV BIL, 700 mcm - 1500 mcm/5kV, Shielded Cable, 3 Terminations

SKU: 05400741762
Manufacturer Series: QT-III
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Kit Type: Indoor Cable Termination
Voltage Class: 5-15 kV
BIL: 110 kV
Cable Type: Shielded
Number of Terminations: 3
Insulator Material: Silicone Rubber, Cold Shrink
Insulator Design: Tubular
Insulation OD - Min: 1.050 in
Insulation OD - Max: 1.800 in
Conductor Size - Min: 700 mcm/5kV, 500 mcm/15kV
Conductor Size - Max: 1500 mcm/5kV, 1000 mcm/15kV
Connector Type: Not Included
Description
Insulated Termination Kits: Kit Type - Indoor Cable Termination; Voltage Class - 5-15 kV; BIL - 110 kV; Cable Type - Shielded; Number of Terminations - 3; Insulator Material - Silicone Rubber, Cold Shrink; Insulator Design - Tubular; Insulation OD - Min - 1.050 in; Insulation OD - Max - 1.800 in; Conductor Size - Min - 700 mcm/5kV, 500 mcm/15kV; Conductor Size - Max - 1500 mcm/5kV, 1000 mcm/15kV; Connector Type - Not Included; Manufacturer Series - QT-III