Menu Search
Insulated Termination Kits Termination Kit, 5-15 kV, 110 kV BIL, 4/0 awg - 400 mcm/5kV, Shielded Cable, 3 Terminations
3M #7622-S-INV-2

Termination Kit, 5-15 kV, 110 kV BIL, 4/0 awg - 400 mcm/5kV, Shielded Cable, 3 Terminations

SKU # 05400743016 Manufacturer Series: QT-III
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Kit Type: Outdoor Cable Termination
Voltage Class: 5-15 kV
BIL: 110 kV
Cable Type: Shielded
Number of Terminations: 3
Insulator Material: Silicone Rubber, Cold Shrink
Insulator Design: Inverted Skirt
Insulation OD - Min: 0.640 in
Insulation OD - Max: 1.080 in
Conductor Size - Min: 4/0 awg/5kV, 2 awg/15kV
Conductor Size - Max: 400 mcm/5kV, 4/0 awg/15kV
Connector Type: Not Included

Insulated Termination Kits: Kit Type - Outdoor Cable Termination; Voltage Class - 5-15 kV; BIL - 110 kV; Cable Type - Shielded; Number of Terminations - 3; Insulator Material - Silicone Rubber, Cold Shrink; Insulator Design - Inverted Skirt; Insulation OD - Min - 0.640 in; Insulation OD - Max - 1.080 in; Conductor Size - Min - 4/0 awg/5kV, 2 awg/15kV; Conductor Size - Max - 400 mcm/5kV, 4/0 awg/15kV; Connector Type - Not Included; Manufacturer Series - QT-III