Menu Search
3M #5646-1/0-MB4

Termination Kit, 35 kV, 200 kV BIL - Connector Included, Jacketed Concentric Neutral Cable, 0.84 in.

SKU # 05400770508 Manufacturer Series: 5640
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Outdoor Cable Termination
Voltage Class: 35 kV
Cable Type: Jacketed Concentric Neutral
Number of Terminations: 1
Insulator Material: Silicone Rubber, Cold Shrink
Insulator Design: Skirted (8)
Insulation OD - Min: 0.840 in
Insulation OD - Max: 1.380 in
Conductor Size - Max: Connector Included
Cable Jacket OD: 1.19-1.72 in
Connector Type: Compression Stem Rod, CU/AL
Connector Size: 1/0 str, 2/0 sol

Insulated Termination Kits: Kit Type - Outdoor Cable Termination; Voltage Class - 35 kV; Cable Type - Jacketed Concentric Neutral; Number of Terminations - 1; Insulator Material - Silicone Rubber, Cold Shrink; Insulator Design - Skirted (8); Insulation OD - Min - 0.840 in; Insulation OD - Max - 1.380 in; Conductor Size - Max - Connector Included; Cable Jacket OD - 1.19-1.72 in; Connector Type - Compression Stem Rod, CU/AL; Connector Size - 1/0 str, 2/0 sol; Additional Information - Mounting Bracket, MB-4; Manufacturer Series - 5640

Additional Info: Mounting Bracket, MB-4