Menu Search
Insulated Termination Kits Termination Kit, 35 kV, 200 kV BIL, 3/0 awg - 600 mcm, Shielded Cable, 3 Terminations, Silicone Rubber

3M #7685-S-8

Termination Kit, 35 kV, 200 kV BIL, 3/0 awg - 600 mcm, Shielded Cable, 3 Terminations, Silicone Rubber

SKU #05400742467
Manufacturer Series: 7680-S
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Kit Type: Outdoor Cable Termination
Voltage Class: 35 kV
BIL: 200 kV
Cable Type: Shielded
Number of Terminations: 3
Insulator Material: Silicone Rubber, Cold Shrink
Insulator Design: Skirted
Insulation OD - Min: 1.050 in
Insulation OD - Max: 1.800 in
Conductor Size - Min: 3/0 awg
Conductor Size - Max: 600 mcm
Connector Type: Not Included

Insulated Termination Kits: Kit Type - Outdoor Cable Termination; Voltage Class - 35 kV; BIL - 200 kV; Cable Type - Shielded; Number of Terminations - 3; Insulator Material - Silicone Rubber, Cold Shrink; Insulator Design - Skirted; Insulation OD - Min - 1.050 in; Insulation OD - Max - 1.800 in; Conductor Size - Min - 3/0 awg; Conductor Size - Max - 600 mcm; Connector Type - Not Included; Manufacturer Series - 7680-S