Menu Search
Insulated Termination Kits Termination Kit, 35 kV, 200 kV BIL, 1 - 3/0 awg, Jacketed Concentric Neutral Cable, 1 Terminations

3M #5646

Termination Kit, 35 kV, 200 kV BIL, 1 - 3/0 awg, Jacketed Concentric Neutral Cable, 1 Terminations

SKU #05400711975
Manufacturer Series: 5640
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Kit Type: Outdoor Cable Termination
Voltage Class: 35 kV
Cable Type: Jacketed Concentric Neutral
Number of Terminations: 1
Insulator Material: Silicone Rubber, Cold Shrink
Insulator Design: Skirted (8)
Insulation OD - Min: 0.840 in
Insulation OD - Max: 1.380 in
Conductor Size - Min: 1 awg
Conductor Size - Max: 3/0 awg
Cable Jacket OD: 1.19-1.72 in
Connector Type: Not Included

Insulated Termination Kits: Kit Type - Outdoor Cable Termination; Voltage Class - 35 kV; Cable Type - Jacketed Concentric Neutral; Number of Terminations - 1; Insulator Material - Silicone Rubber, Cold Shrink; Insulator Design - Skirted (8); Insulation OD - Min - 0.840 in; Insulation OD - Max - 1.380 in; Conductor Size - Min - 1 awg; Conductor Size - Max - 3/0 awg; Cable Jacket OD - 1.19-1.72 in; Connector Type - Not Included; Manufacturer Series - 5640