Menu Search
Search
3M #5652-1/0

Termination Kit, 25/28 kV, 150 kV BIL - Connector Included, Jacketed Concentric Neutral Cable, 0.84 in.

SKU # 05400704818 Manufacturer Series: 5650
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Outdoor Cable Termination
Voltage Class: 25/28 kV
Cable Type: Jacketed Concentric Neutral
Number of Terminations: 1
Insulator Material: Silicone Rubber, Cold Shrink
Insulator Design: Skirted (6)
Insulation OD - Min: 0.840 in
Insulation OD - Max: 1.380 in
Conductor Size - Max: Connector Included
Cable Jacket OD: 1.19-1.72 in
Connector Type: Compression Stem Rod, CU/AL
Connector Size: 1/0 str, 2/0 sol

Insulated Termination Kits: Kit Type - Outdoor Cable Termination; Voltage Class - 25/28 kV; Cable Type - Jacketed Concentric Neutral; Number of Terminations - 1; Insulator Material - Silicone Rubber, Cold Shrink; Insulator Design - Skirted (6); Insulation OD - Min - 0.840 in; Insulation OD - Max - 1.380 in; Conductor Size - Max - Connector Included; Cable Jacket OD - 1.19-1.72 in; Connector Type - Compression Stem Rod, CU/AL; Connector Size - 1/0 str, 2/0 sol; Manufacturer Series - 5650