Menu Search
Insulated Termination Kits Termination Kit, 25/28 kV, 150 kV BIL, 900 mcm - 1750 mcm, 1 Terminations, Silicone Rubber, 1.53 in.

3M #7656-S-4

Termination Kit, 25/28 kV, 150 kV BIL, 900 mcm - 1750 mcm, 1 Terminations, Silicone Rubber, 1.53 in.

SKU #05400742210
Manufacturer Series: 7650-S
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Kit Type: Outdoor Cable Termination
Voltage Class: 25/28 kV
BIL: 150 kV
Cable Type: Jacketed and Unjacketed Concentric Neutral
Number of Terminations: 1
Insulator Material: Silicone Rubber, Cold Shrink
Insulator Design: Skirted
Insulation OD - Min: 1.530 in
Insulation OD - Max: 2.320 in
Conductor Size - Min: 900 mcm
Conductor Size - Max: 1750 mcm
Connector Type: Not Included

Insulated Termination Kits: Kit Type - Outdoor Cable Termination; Voltage Class - 25/28 kV; BIL - 150 kV; Cable Type - Jacketed & Unjacketed Concentric Neutral; Number of Terminations - 1; Insulator Material - Silicone Rubber, Cold Shrink; Insulator Design - Skirted; Insulation OD - Min - 1.530 in; Insulation OD - Max - 2.320 in; Conductor Size - Min - 900 mcm; Conductor Size - Max - 1750 mcm; Connector Type - Not Included; Manufacturer Series - 7650-S