3M #7693-S-INV-4

Termination Kit, 25/28 kV, 150 kV BIL, 2 - 4/0 awg, Shielded Cable, 3 Terminations, 0.72 in.

SKU: 05400743017
Manufacturer Series: QT-III
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Kit Type: Outdoor Cable Termination
Voltage Class: 25/28 kV
BIL: 150 kV
Cable Type: Shielded
Number of Terminations: 3
Insulator Material: Silicone Rubber, Cold Shrink
Insulator Design: Inverted Skirt
Insulation OD - Min: 0.720 in
Insulation OD - Max: 1.290 in
Conductor Size - Min: 2 awg
Conductor Size - Max: 4/0 awg
Connector Type: Not Included
Manufacturer Series: QT-III
Description
Insulated Termination Kits: Kit Type - Outdoor Cable Termination; Voltage Class - 25/28 kV; BIL - 150 kV; Cable Type - Shielded; Number of Terminations - 3; Insulator Material - Silicone Rubber, Cold Shrink; Insulator Design - Inverted Skirt; Insulation OD - Min - 0.720 in; Insulation OD - Max - 1.290 in; Conductor Size - Min - 2 awg; Conductor Size - Max - 4/0 awg; Connector Type - Not Included; Manufacturer Series - QT-III