3M #7654-S-4

Termination Kit, 25/28 kV, 150 kV BIL, 2/0 awg - 250 mcm, 1 Terminations, Silicone Rubber, 0.83 in.

SKU: 05400742203
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Kit Type: Outdoor Cable Termination
Voltage Class: 25/28 kV
BIL: 150 kV
Cable Type: Jacketed and Unjacketed Concentric Neutral
Number of Terminations: 1
Insulator Material: Silicone Rubber, Cold Shrink
Insulator Design: Skirted
Insulation OD - Min: 0.830 in
Insulation OD - Max: 1.530 in
Conductor Size - Min: 2/0 awg
Conductor Size - Max: 250 mcm
Connector Type: Not Included
Manufacturer Series: 7650-S
Description
Insulated Termination Kits: Kit Type - Outdoor Cable Termination; Voltage Class - 25/28 kV; BIL - 150 kV; Cable Type - Jacketed & Unjacketed Concentric Neutral; Number of Terminations - 1; Insulator Material - Silicone Rubber, Cold Shrink; Insulator Design - Skirted; Insulation OD - Min - 0.830 in; Insulation OD - Max - 1.530 in; Conductor Size - Min - 2/0 awg; Conductor Size - Max - 250 mcm; Connector Type - Not Included; Manufacturer Series - 7650-S