Menu Search
Insulated Termination Kits Termination Kit, 15 kV, 110 kV BIL - Connector Included, Unjacketed Concentric Neutral Cable, 0.64 in.

3M #5601-4/0

Termination Kit, 15 kV, 110 kV BIL - Connector Included, Unjacketed Concentric Neutral Cable, 0.64 in.

SKU #05400713544
Manufacturer Series: 5600
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Kit Type: Outdoor Cable Termination
Voltage Class: 15 kV
Cable Type: Unjacketed Concentric Neutral
Number of Terminations: 1
Insulator Material: Silicone Rubber, Cold Shrink
Insulator Design: Skirted (4)
Insulation OD - Min: 0.640 in
Insulation OD - Max: 1.120 in
Conductor Size - Max: Connector Included
Connector Type: Compression Stem Rod, CU/AL
Connector Size: 4/0 str

Insulated Termination Kits: Kit Type - Outdoor Cable Termination; Voltage Class - 15 kV; Cable Type - Unjacketed Concentric Neutral; Number of Terminations - 1; Insulator Material - Silicone Rubber, Cold Shrink; Insulator Design - Skirted (4); Insulation OD - Min - 0.640 in; Insulation OD - Max - 1.120 in; Conductor Size - Max - Connector Included; Connector Type - Compression Stem Rod, CU/AL; Connector Size - 4/0 str; Manufacturer Series - 5600