Menu Search
Insulated Termination Kits Termination Kit, 15 kV, 110 kV BIL - Connector Included, Jacketed Concentric Neutral Cable, 1.31 in.

3M #5644-40172

Termination Kit, 15 kV, 110 kV BIL - Connector Included, Jacketed Concentric Neutral Cable, 1.31 in.

SKU #05400770506
Manufacturer Series: 5640
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Kit Type: Outdoor Cable Termination
Voltage Class: 15 kV
Cable Type: Jacketed Concentric Neutral
Number of Terminations: 1
Insulator Material: Silicone Rubber, Cold Shrink
Insulator Design: Skirted (4)
Insulation OD - Min: 1.310 in
Insulation OD - Max: 2.100 in
Conductor Size - Max: Connector Included
Cable Jacket OD: 1.37-2.02 in
Connector Type: Compression Lug, CU/AL
Connector Size: 750 mcm

Insulated Termination Kits: Kit Type - Outdoor Cable Termination; Voltage Class - 15 kV; Cable Type - Jacketed Concentric Neutral; Number of Terminations - 1; Insulator Material - Silicone Rubber, Cold Shrink; Insulator Design - Skirted (4); Insulation OD - Min - 1.310 in; Insulation OD - Max - 2.100 in; Conductor Size - Max - Connector Included; Cable Jacket OD - 1.37-2.02 in; Connector Type - Compression Lug, CU/AL; Connector Size - 750 mcm; Manufacturer Series - 5640