Menu Search
3M #7642-S-2-2/0

Termination Kit, 15 kV, 110 kV BIL - Connector Included, 1 Terminations, Silicone Rubber, 0.64 in.

SKU # 05400742014 Manufacturer Series: 7640-S
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Outdoor Cable Termination
Voltage Class: 15 kV
BIL: 110 kV
Cable Type: Jacketed and Unjacketed Concentric Neutral
Number of Terminations: 1
Insulator Material: Silicone Rubber, Cold Shrink
Insulator Design: Skirted
Insulation OD - Min: 0.640 in
Insulation OD - Max: 1.080 in
Conductor Size - Max: Connector Included
Connector Type: Compression Stem Rod, CU/AL
Connector Size: 2/0 str, 3/0 sol

Insulated Termination Kits: Kit Type - Outdoor Cable Termination; Voltage Class - 15 kV; BIL - 110 kV; Cable Type - Jacketed & Unjacketed Concentric Neutral; Number of Terminations - 1; Insulator Material - Silicone Rubber, Cold Shrink; Insulator Design - Skirted; Insulation OD - Min - 0.640 in; Insulation OD - Max - 1.080 in; Conductor Size - Max - Connector Included; Connector Type - Compression Stem Rod, CU/AL; Connector Size - 2/0 str, 3/0 sol; Manufacturer Series - 7640-S