Menu Search

3M #7625-T-110-18HX

Cable Termination Kit, 5-8-15kV, 800 mcm/5kV, 750 mcm/8kV, 500 mcm/15kV, 110kV BIL, 1.05 in. OD

SKU #05400798434
Manufacturer Series: 7600-T-3G
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Kit Type: Indoor Cable Termination
Voltage Class: 5-8-15 kV
BIL: 110 kV
Cable Type: Shielded
Number of Terminations: 3
Insulator Material: Silicone Rubber, Cold Shrink
Insulator Design: Tapes
Insulation OD - Min: 1.050 in.
Insulation OD - Max: 1.800 in.
Conductor Size - Min: 800 mcm/5kV, 750 mcm/8kV, 500 mcm/15kV
Conductor Size - Max: 1000 mcm/5kV, 1000 mcm/8kV, 750 mcm/15kV
Cable Jacket OD: 1.39-2.40 in.
Connector Type: Not Included

3M Cold Shrink QT-III terminations offer easy installation and reliable performance when terminating indoor and outdoor medium voltage cable. The unique step-core design combined with the built in Hi-K stress control and silicone sealing compounds means simpler installation on all types of cable. It has UV stability and track and erosion resistance. Plus its Hi-K stress control design delivers excellent BIL performance and lower surface stress resulting in a more compact termination. Through superior engineering, 3M cold shrink QT-III terminations deliver maximum performance.