Menu Search

SALISBURY #24403

Worker Rescue Hook Yellow Fiberglass

SKU: 78917994027
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Worker Rescue Hook
Size - Hook: 18.00 in Opening
Length: 8 ft.
Material: Fiberglass
Material Color: Yellow
Weight: 5.5 lb.
Description
Insulated Rescue Hooks: Type - Worker Rescue Hook; Size - Hook - 18.00 in Opening; Size - Length - 8.00 ft; Material - Fiberglass; Material Color - Yellow; Weight - 5.50 lb