Menu Search
Installation Clamps Half Clamp with Nail, 8 lb, Polyethylene

NON ELECTRICAL GENERIC #555-3

Half Clamp with Nail, 8 lb, Polyethylene

SKU #78015000761
Manufacturer Series: 555
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: C Clamp
Capacity: 8 lb.
Material: Polyethylene

Sioux Chief 555 Series Tube Talon CTS pipe fasteners shall be used where necessary to secure CTS tube in piping systems. Fastener shall be 100 percent corrosion proof and U.V. resistant. Fastener shall be impact resistant to 0 deg F, and be able to withstand continuous temperatures up to 160 deg F. Fastener shall have a preloaded nail, which shall be rust resistant, zinc plated yellow irradiate. Preloaded nail shall have a continuous ring shank to provide a more permanent installation. Fastener shall snap onto CTS tube for easy installation, and shall allow for expansion and contraction of tube with less noise. Fastener shall be designed to avoid tube damage if nail is over driven.

Additional Info: Size: 1.1875 in. H x 1.375 in. W x 0.4375 in. D, Nail Length: 2.125 in., Hook Height: 0.7500 in., Width to Center of Tube: 0.7500 in.