Menu Search
STANLEY #J2371

Oval Inspection Mirror, 1 x 2 in. Mirror Telescoping Handle, All-Angle Ball Joint Mirror Mount

SKU # 66267953107
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Oval Inspection Mirror
Mirror Size: 1 x 2 in.
Mirror Mounting: All-Angle Ball Joint
Handle Type: Telescoping

Inspection Mirrors: Type - Oval Inspection Mirror; Mirror Size - 1.00 x 2.00 in.; Mirror Mounting - All-Angle Ball Joint; Handle Type - Telescoping; Additional Information - Overall Length: 8.750 in.

Additional Info: Overall Length: 8.750 in.