Menu Search
Inspection Mirrors Circular Inspection Mirror Fixed Length 1.25 in. Dia.

STANLEY #J2374

Circular Inspection Mirror Fixed Length 1.25 in. Dia.

SKU #66267953110
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Circular Inspection Mirror
Mirror Size: 1.25 in. Dia.
Mirror Mounting: All-Angle Ball Joint
Handle Type: Fixed Length
Handle Length: 8.00 in.

Inspection Mirrors: Type - Circular Inspection Mirror; Mirror Size - 1.25 in. Dia.; Mirror Mounting - All-Angle Ball Joint; Handle Type - Fixed Length; Handle Length - 8.00 in.