Menu Search
STANLEY #J2370

Circular Inspection Mirror Fixed Length 0.88 in. Dia.

SKU # 66267953106
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Circular Inspection Mirror
Mirror Size: Dia.: 0.88 in.
Mirror Mounting: All-Angle Ball Joint
Handle Type: Fixed Length
Handle Length: 7.50 in.

Inspection Mirrors: Type - Circular Inspection Mirror; Mirror Size - 0.88 in. Dia.; Mirror Mounting - All-Angle Ball Joint; Handle Type - Fixed Length; Handle Length - 7.50 in.