Menu Search
Inspection Mirrors Convex Mirror, 26 in. Dia, Swivel Mirror Mount
SEE ALL INDUSTRIES #PLX26

Convex Mirror, 26 in. Dia, Swivel Mirror Mount

SKU # 03308112600
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Circular Acrylic Mirror
Mirror Size: 26.00 in. Diameter
Mirror Mounting: Swivel

See alls line of quality, durable convex mirrors are available for indoor or outdoor use in a variety of sizes and shapes for safety, security and surveillance applications. They are available in glass, acrylic, or stainless steel with backings of hardboa

Additional Info: Includes: Mounting Bracket and Hardware, Approximate Viewing Distance: 20 ft Area Indoor