Menu Search
Search
CRAFTSMAN #009-4098

Inspection Mirror, 2.13 x 3.50 in., 11.25 to 15.25 in. Telescoping Handle

SKU # 03251310028
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rectangular Inspection Mirror
Mirror Size: 2.13 x 3.5 in.
Mirror Mounting: All-Angle
Handle Type: Telescoping
Handle Length: 11.25 to 15.25 in.

Inspection Mirrors: Type - Rectangular Inspection Mirror; Mirror Size - 2.13 x 3.50 in.; Mirror Mounting - All-Angle; Handle Type - Telescoping; Handle Length - 11.25 to 15.25 in.