Menu Search
Insect and Animal Protection 9.125"H X 9.125"W X 2.875"D Contractors General First Aid Kits Contractors - 36624

DIRECT SAFETY PRODUCTS #36624

Conney Safety 9.125"H X 9.125"W X 2.875"D Contractors General First Aid Kits Contractors - 36624

SKU #43007736624
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Kit Type: Contractors General First Aid Kits
Application: Contractors
Size Rating: 9.125"H X 9.125"W X 2.875"D
Case: Plastic

Insect and Animal Protection: Kit Type - Contractors General First Aid Kits; Application - Contractors; Size Rating - 9.125"H X 9.125"W X 2.875"D; Case - Plastic; Additional Information - White; Manufacturer Series - Conney Safety

Additional Info: White