Menu Search
Innerduct Duct, Inner, Corrugated, PVC, Orange

THOMAS & BETTS #DF4X1C-1500

Duct, Inner, Corrugated, PVC, Orange

SKU #79120735148
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Riser Duct
Size: 1 in.
Length: 1500 ft.
Material: Nonmetallic
Use: Riser and General Purpose Areas
Color: Orange

Additional Info: Minimum Bend Radius: 6 in., Minimum Outer Diameter: 1.29 in., Maximum Outer Diameter: 1.34 in.