Menu Search
MAXCELL #MXE36141BK2650

Standard Innerduct, 1.50 in. ID x 2650 ft L, Black

SKU # 40066899941 Manufacturer Series: Edge
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Standard Innerduct
Size: 1.50 in. ID
Length: 2650 ft.
Material: PET Multi-Filament, Nylon 6 Mono-Filament Yarns
Use: Cable Management
Color: Black

MaxCell Edge is a fabric innerduct designed to enable installation of up to 300 percent more cables than rigid HDPE innerduct in conduit based network infrastructure. MaxCell Edge products can be used to create additional pathways in small conduits and are designed for applications where space is limited.