Standard Duct 3.00 in 2650 feet Long

SKU: 40066898873
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Standard Duct
Size: 3 in.
Length: 2650 ft.
Color: Black
Innerduct: Type - Standard Duct; Size - 3.00 in; Length - 2650 feet; Color - Black; Additional Information - 1 Micro Cell
Additional Info: 1 Micro Cell