Innerduct, Standard; Fabric; 2 in. 1-Cell; Length: 10000 ft.

SKU: 43200098711
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Standard
Size: 2 in. 1-Cell
Length: 10000 ft.
Material: Fabric
Use: Network construction industry
Color: White Stripe
Flexible, multi-celled, textile innerduct construction conforms to the shape of cables placed within and greatly reduces the wasted space associated with rigid innerduct.