Menu Search
Innerduct Innerduct, Detectable; Fabric; 4 in. 3-Cell; Length: 2650 ft.

MAXCELL #MXD4003GR2650

Innerduct, Detectable; Fabric; 4 in. 3-Cell; Length: 2650 ft.

SKU #43200098948
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Detectable
Size: 4 in. 3-Cell
Length: 2650 ft.
Material: Fabric
Use: Network construction industry
Color: Green Stripe

Flexible, multi-celled, textile innerduct construction conforms to the shape of cables placed within and greatly reduces the wasted space associated with rigid innerduct.

  • Cloth material allows maximum flexibility
  • Inner-connected pouches allows multiple cable installation while ensuring cables remain untwisted