Menu Search

MAXCELL #MXDM3301BK5300

Detachable Duct 3.00 in 5300 feet Long

SKU: 40066898910
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Detachable Duct
Size: 3 in.
Length: 5300 ft.
Color: Black
Description
Innerduct: Type - Detachable Duct; Size - 3.00 in; Length - 5300 feet; Color - Black; Additional Information - 1 Micro Cell
Additional Info: 1 Micro Cell