Menu Search
ENDOT #IRI-100-22-17-07-2000

Riser Duct 1.00 in. 2000 ft Long

SKU # 47007498911
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Riser Duct
Size: 1 in.
Length: 2000 ft.
Material: Nylon

Additional Info: 1.100 in. ID, 1.350 in. OD