Menu Search
Innerduct Plenum Duct 1.25 in. 4000 ft Long
ENDOT #IPR-1.25-25-17-02-4000

Plenum Duct 1.25 in. 4000 ft Long

SKU # 47007400095
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Plenum Duct
Size: 1.25 in.
Length: 4000 ft.
Material: Polyvinylidene Fluoride

Additional Info: 1.250 in. ID, 1.600 in. OD