Menu Search
EASTERN WIRE AND CABLE #PDCN1250-BKRL

Single Wall Innerduct, 1.25 in., 1250 ft L, Black

SKU # 47008098998
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Single Wall Innerduct
Size: 1.25 in.
Length: 1250 ft.
Material: High Density Polyethylene
Use: General Purpose Outdoor
Color: Black