THOMAS & BETTS #FSS-500

Flood-Seal Inline Submersible Splice 600V

SKU: 78378672515
Manufacturer Series: FSS
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Inline Submersible Splice
Voltage: 600V
Material: EPDM Rubber
Cable Type: 1 Conductor
Connector Type/Size: Compression, C,SC,ASC
Conductor Size: 500MCM -14
Cable OD: 0.15 - 1.175 in.
Dimensions: 4.44" Length
Listings: REA
Description
Inline Splice Seals: Type - Inline Submersible Splice; Voltage - 600V; Material - EPDM Rubber; Cable Type - 1 Conductor; Connector Type/Size - Compression, C,SC,ASC; Conductor Size - 500mcm -14; Cable OD - 0.150 - 1.175"; Dimensions - 4.44" Length; Listings - REA; Manufacturer Series - Flood-Seal FSS