Menu Search
AREA LIGHTING RESEARCH #HVS-C-1522S

Raychem In-Line Heat Shrink Splice, 3/0- 400 AWG, 15kV

SKU # 04568604617 Manufacturer Series: WCSM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: In-Line Hear Shrink Splice
Voltage: 15kV
Material: Heat Shrink Tube
Cable Type: 1C Shielded
Connector Type/​Size: 5.00 in. L x 1.20 in. OD
Conductor Size: 3/0- 400 AWG
Cable OD: 0.470 - 0.740 in.
Listings: IEEE 404