Menu Search
Inline Splice Seals Splice Jacket Kit, 15kV, 0.850 - 1.900 in. Cable, 33.00 in. Length, 1C Jacketed URD Cable
3M #HSJ-1

Splice Jacket Kit, 15kV, 0.850 - 1.900 in. Cable, 33.00 in. Length, 1C Jacketed URD Cable

SKU # 05400709270 Manufacturer Series: HSJ
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Inline Splice Jacket
Voltage: 15kV
Material: Heat Shrink Tube
Cable Type: 1C Jacketed URD
Connector Type/​Size: Splice Kits, 5400 Series
Cable OD: 0.85 - 1.9 in.
Dimensions: 33.00" Length

Inline Splice Seals: Type - Inline Splice Jacket; Voltage - 15kV; Material - Heat Shrink Tube; Cable Type - 1C Jacketed URD; Connector Type/Size - Splice Kits, 5400 Series; Cable OD - 0.850 - 1.900"; Dimensions - 33.00" Length; Manufacturer Series - HSJ