3M #HSJ-2

Splice Jacket Kit, 15-35kV, 1.000 - 2.600 in. Cable, 40.00 in. Length, 1C Jacketed URD Cable

SKU: 05400709271
Manufacturer Series: HSJ
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Inline Splice Jacket
Voltage: 15-35kV
Material: Heat Shrink Tube
Cable Type: 1C Jacketed URD
Connector Type/Size: Splice Kits, 5400 Series
Cable OD: 1 - 2.6 in.
Dimensions: 40.00" Length
Manufacturer Series: HSJ
Description
Inline Splice Seals: Type - Inline Splice Jacket; Voltage - 15-35kV; Material - Heat Shrink Tube; Cable Type - 1C Jacketed URD; Connector Type/Size - Splice Kits, 5400 Series; Cable OD - 1.000 - 2.600"; Dimensions - 40.00" Length; Manufacturer Series - HSJ