Menu Search
Inline Splice Seals Better Buried Closure Kit, Rubber

3M #BB3X24-SB/2SC-LHS

Better Buried Closure Kit, Rubber

SKU #05400768236
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Closure Kit
Material: Rubber
Dimensions: L: 24 in.
Listings: RUS

Inline Splice Seals: Type - Closure Kit; Material - Rubber; Dimensions - 24.00 in Length; Listings - RUS; Additional Information - Kit Contents: Better Buried Sleeves, Hose clamps, Scotchcast Spacer Web 4430 (For Re-entry Only), Scotchcast Strain Relief Bar Kits 4465 or 4465-L, Better Buried End Caps, Funnel, Closure body, Sheath Scuff Material, Bonding Braid, Scotchcast Pair Saver

Additional Info: Kit Contents: Better Buried Sleeves, Hose clamps, Scotchcast Spacer Web 4430 (For Re-entry Only), Scotchcast Strain Relief Bar Kits 4465 or 4465-L, Better Buried End Caps, Funnel, Closure body, Sheath Scuff Material, Bonding Braid, Scotchcast Pair Saver