The site is undergoing scheduled maintenance on Saturday, July 11th. Intermittent outages may occur from 7:30 a.m. to 9:30 a.m EST.

Menu Search
Search
IRISS #VPT-100

Infrared Viewing Window Round w/Cover Nylon Housing

SKU # 76201698976 Manufacturer Series: VPT Platinum Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Infrared Viewing Window
Style-Shape: Round w/Cover
Window Dimensions: 102mm (4") Dia.
Overall Dimensions: 151mm (5.95")
Housing Material: Nylon
Window-Optics Material: Visual, UV and IR Transmissive Polymer
Temperature Rating: -40 to 200 Degree C (-40 to 392 Degree F)
Ingress Rating: IP65, NEMA 4