The site is undergoing scheduled maintenance on Saturday, July 11th. Intermittent outages may occur from 7:30 a.m. to 9:30 a.m EST.

Menu Search
Search
IRISS #CAP-CT-12

Infrared Viewing Window Rectangular w/Cover Aluminum Housing

SKU # 76201698995 Manufacturer Series: CAP-CT Platinum Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Infrared Viewing Window
Style-Shape: Rectangular w/Cover
Window Dimensions: 236x127mm (9.3x5")
Overall Dimensions: 305x206mm (12.0x8.1")
Housing Material: Aluminum
Window-Optics Material: Visual, UV and IR Transmissive Polymer
Temperature Rating: -40 to 200 Degree C (-40 to 392 Degree F)
Ingress Rating: IP65, NEMA 4