Menu Search
FLUKE #FLUKE-CV400

Infrared Window, Round with Cover, 95mm Window

SKU # 09596966708 Manufacturer Series: ClirVu
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Infrared Viewing Window
Style-Shape: Round with Cover
Window Dimensions: 95mm (4.00 in.)
Overall Dimensions: 5.79 in. W x 7.45 in. H x 0.90 in. T (147.1 mm x 189.3 mm x 23.0 mm)
Temperature Rating: -40 to 232 Degree C (-40 to 450 Degree F)
Ingress Rating: IP67, NEMA 4, 12

A company's greatest investment is not the equipment that's behind the panel door, top priority is to offer the ultimate protection for the electricians, engineers and inspectors who risk their lives every day doing their jobs. The ClirVu coating exclusiv