Switch Module, RJ45 Ports, 24 VDC Nominal, Unmanaged, 0 to 60 deg C, 19.2-28.8 VDC

SKU: 66264342564
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Industrial Ethernet Switch
Ports - RJ45: (4) RJ45
Managed/Unmanaged: Unmanaged
Voltage - Nominal: 24VDC
Operating Temperature: 0 to 60 deg C
Status Indication: LEDs
Voltage Range: 19.2-28.8V DC
Dimensions: WxHxD: 40.0x125.0x118.0mm
Manufacturer Series: CSM 377
PLC Industrial Ethernet Switches: Type - Industrial Ethernet Switch; Ports - RJ45 - (4) RJ45; Managed/Unmanaged - Unmanaged; Voltage - Nominal - 24VDC; Operating Temperature - 0 to 60deg C; Status Indication - LEDs; Voltage Range - 19.2-28.8VDC; Dimensions - WxHxD: 40.0x125.0x118.0mm; Manufacturer Series - CSM 377