SIEMENS #7KM9300-0AE00-0AA0

Switch Module, RJ45 10/100 Mbps Ports, Plug-in Mount, -5 to 55 deg C, 43x63x22mm

SKU: 04089278299
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Industrial Ethernet Switch
Ports - RJ45: (2) RJ45 10/100 Mbps
Mounting: Plug-In
Operating Temperature: -5 to 55deg C
Dimensions: WxHxD: 43X63X22mm
Description
PLC Industrial Ethernet Switches: Type - Industrial Ethernet Switch; Ports - RJ45 - (2) RJ45 10/100 Mbps; Mounting - Plug-in; Operating Temperature - -5 to 55deg C; Dimensions - WxHxD: 43X63X22mm