Menu Search
Industrial Ethernet Switches Switch Module, RJ45 10/100 Mbps Ports, 230 VAC/DC Nominal, 0.02 A At 230 VAC/DC

SIEMENS #6GK71771FA100AA0

Switch Module, RJ45 10/100 Mbps Ports, 230 VAC/DC Nominal, 0.02 A At 230 VAC/DC

SKU #04089294838
Manufacturer Series: LOGO
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Industrial Ethernet Expansion Module
Ports - RJ45: (4) RJ45 10/100 Mbps
Managed/Unmanaged: Unmanaged
Mounting: DIN Rail, Wall Mount
Voltage - Nominal: 230VAC/DC
Power Consumption: 0.02A at 230VAC/DC
Operating Temperature: 0 to 55deg C
Voltage Range: 100-240V AC/DC
Dimensions: WxHxD: 2.83x3.54x2.16 in., 72x90x55mm

PLC Industrial Ethernet Switches: Type - Industrial Ethernet Expansion Module; Ports - RJ45 - (4) RJ45 10/100 Mbps; Managed/Unmanaged - Unmanaged; Mounting - DIN Rail, Wall Mount; Voltage - Nominal - 230VAC/DC; Power Consumption - 0.02A at 230VAC/DC; Operating Temperature - 0 to 55deg C; Voltage Range - 100.0-240.0VAC/DC; Dimensions - WxHxD: 2.83x3.54x2.16 in., 72x90x55mm; Additional Information - Degree of Protection: IP20; Manufacturer Series - LOGO

Additional Info: Degree of Protection: IP20