You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
SIEMENS #6GK11054AA00

Switch Module, 24 VDC Nominal, 0.1 A At 24 VDC, Managed, DIN Rail Mount, 0 to 60 deg C

SKU # 66264329974
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Industrial Networking Rail Switch
Managed/​Unmanaged: Managed
Mounting: DIN Rail Mount
Voltage - Nominal: 24VDC
Power Consumption: 0.1A at 24VDC
Operating Temperature: 0 to 60 Degree C
Voltage Range: 18-32V DC
Dimensions: WxHxD: 217.0x161.0x69.0mm

PLC Industrial Ethernet Switches: Type - Industrial Networking Rail Switch; Managed/Unmanaged - Managed; Mounting - DIN Rail Mount; Voltage - Nominal - 24VDC; Power Consumption - 0.1A at 24VDC; Operating Temperature - 0 to 60deg C; Voltage Range - 18.0-32.0VDC; Dimensions - WxHxD: 217.0x161.0x69.0mm