SIEMENS #A6X30005498

Switch; Ethernet; Industrial; (5) RJ45 10/100 Mbps; Unmanaged; LED (Power, Link Status, Data Communication); DIN Rail, Wall Mounting

SKU: 66264308331
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Industrial Ethernet Switch
Ports - RJ45: (5) RJ45 10/100 Mbps
Managed/Unmanaged: Unmanaged
Mounting: DIN Rail, Wall Mount
Status Indication: LED (Power, Link Status, Data Communication)
Manufacturer Series: SCALANCE X005
Description
The industrial ethernet switch SCALANCE X005 is an unmanaged switch with five RJ45 ports, 10/100 Mbps. The product is a low-cost solution for establishing small star or line topologies with switching functionality in machines islands or process cells. SCALANCE X005 has a rugged metal housing (IP30) for space-saving installation in the control cabinet, on standard rails or S7-300 rails, or for direct wall mounting.